The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
MIN-10FPX-12
Product Description
10 PL FM PLG 300V 18AWG 12ft.
Specifications
Specifications
Number of Pins
10
Connector Type
Straight Plug
Current Rating
4 A
Length
4 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
18
IP Rating
IP67
Illuminated
No
MFG Item Number
MIN-10MFPX-3
Product Description
10 PL M-F EXT 3ft. 300V 18AWG
Specifications
Specifications
Number of Pins
10
Connector Type
Straight Plug
Current Rating
4 A
Length
1 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
18
IP Rating
IP67
Illuminated
No
MFG Item Number
MIN-10MFPX-6
Product Description
10 PL M-F EXT 6ft. 300V 18AWG
Specifications
Specifications
Number of Pins
10
Connector Type
Straight Plug
Current Rating
4 A
Length
2 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
18
IP Rating
IP67
Illuminated
No
Item Number
MIN-12FR-1-18
MFG Item Number
MIN-12FR-1-18
Product Description
12 PL FEM RCP 18AWG 1ft.
Specifications
Specifications
Receptacle Connector Type
1 1/8 "
Number of Pins
12
Mounting Type
Front Mount
Length
0.3 m
Number of Wires
12
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MIN-12MR-1-18
MFG Item Number
MIN-12MR-1-18
Product Description
12 PL MAL RCP 1ft. 18AWG
Specifications
Specifications
Receptacle Connector Type
1 1/8 "
Number of Pins
12
Mounting Type
Front Mount
Length
0.3 m
Number of Wires
12
Current Rating
4 A
IP Rating
IP67
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MINP-19MP-10M
MFG Item Number
MINP-19MP-10M
Product Description
19 PL MALE PLG, 10M
Specifications
Specifications
Number of Pins
19
Connector Type
Straight Plug
Current Rating
4 A
Length
10 m
Number of Wires
19
Number of Keys
1
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MINP-19FP-10M
MFG Item Number
MINP-19FP-10M
Product Description
19 PL FEM PLG 10M
Specifications
Specifications
Number of Pins
19
Connector Type
Straight Plug
Current Rating
4 A
Length
10 m
Number of Wires
19
Number of Keys
1
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MIN-10FPX-12-R
MFG Item Number
MIN-10FPX-12-R
Product Description
10 PL FEM PLG 12ft. 18AWG R/A
Specifications
Specifications
Number of Pins
10
Connector Type
Right Angle Plug
Current Rating
4 A
Length
4 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
18
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Item Number
MIN-10FPX-12-SS
MFG Item Number
MIN-10FPX-12-SS
Product Description
10 PL FEM PLG 12ft. 300V SS
Specifications
Specifications
Number of Pins
10
Connector Type
Straight Plug
Current Rating
4 A
Length
4 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
18
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
MIN-10FPX-15
Product Description
10 PL FM PLG 300V 18AWG 15ft.
Specifications
Specifications
Number of Pins
10
Connector Type
Straight Plug
Current Rating
4 A
Length
5 m
Number of Wires
10
Number of Keys
1
Wire Gauge (AWG)
18
IP Rating
IP67
Illuminated
No
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Cordsets
Manufacturer
Mencom
Product Series
MIN Size III
Shopping Options
Receptacle Connector Type
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved